DUAL COIL LATCHING,11 PINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL COIL LATCHING,11 PINS

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W924
  • Mfr. Model # 2W924
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Coil Volts 24VAC
  • Socket Code B
  • Contact Material Silver
  • Item Relay
  • Socket 1YAX5
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Number of Pins - Relay 11
  • Push To Test No
  • Plug-In Relay Style Latching
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 10 A @ 28 V
  • AC Contact Rating - Relay 10 A @ 240 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list