Skip Content
DUAL CART RADIAL STRP RG6/59 2LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL CART RADIAL STRP RG6/59 2LEVEL

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNVDV100-801SEN
  • Mfr. Model # VDV100-801SEN
  • UNSPSC # 43222814
  • CATALOGUE PAGE # 1400
  • Shipping Weight 0.25 lbs

Product Details

Dual cartridge radial stripper. One cartridge strips 2 level RG59/RG6 coaxial cable and the second cartridge strips 1 level UTP cable.

Technical Specs

  • Item Radial Cable Stripper
  • Features Frame Plus Stripper Cartridge (for Coaxial UTP Cable)
  • Handle Type ABS Plastic
  • Adjustable Manual
  • Functions Strip Only
  • Overall Length 5-5/8"
  • Handle Material ABS Plastic
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list