Skip Content
DUAL CABLE REEL WELDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL CABLE REEL WELDING

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCT2462-0
  • Mfr. Model # T2462-0
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 820
  • Shipping Weight 50.98 lbs

Product Details

ARC welding cable reel - hand crank, single hand crank driven. The cable capacity for #1 is 250, cable capacity for 1/0 is 200 and cable capacity for 2/0 is 200. Is capable of handling 300 amps.

Technical Specs

  • Height (In.) 19
  • Length (In.) 18
  • Drive Type Hand Crank
  • Width (In.) 29
  • For Use With Manual Winding of Welding Cable
  • Item Welding Cable Reel
  • Bearings Roller Bearings
  • Mounting Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list