DUAL BANANA PLUG KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL BANANA PLUG KIT

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETBP980
  • Mfr. Model # BP980
  • UNSPSC # 41113628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Features Molded with Durable ABC Insulation, Max Rating for Non Hazardous Application
  • Includes (5) Red Plugs and (5) Black Plugs
  • Item Double Banana Plug Kit
  • Operating Temp. Up to 122 Degrees F
  • Length 1-1/2"
  • Spring Material Beryllium Copper
  • Hand Held Voltage 30 VAC/70 VDC
  • Hands Free Voltage 30VAC/70VDC
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list