Skip Content
DUAL ARM EXTRACTOR 5HP 230V-3 NANO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL ARM EXTRACTOR 5HP 230V-3 NANO

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTFRED02-050N2
  • Mfr. Model # FRED02-050N2
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 660.0 lbs

Technical Specs

  • Air Flow (CFM) 2500
  • Depth (In.) 35
  • Height (In.) 55
  • Includes ICS-360 Self-Cleaning System
  • Motor HP 5
  • Item Fume Extractor
  • Filter Media Nanofiber
  • Width (In.) 30
  • Hz 60
  • Input Voltage 230 (3-Phase)
  • Input (Amps) 13
  • MERV 15
  • Series Fred
  • Standards CSA Certified
  • Sound Level dBA 79 dB @ 5 ft.
  • Application Welding, Grinding, Deburring, Sanding, Finishing, Soldering, Buffing
  • Features 5.0 HP TEFC Motor Producing 2500 CFM of Airflow, Dual 10 ft. Externally Articulated Capture Arms, High-Capacity 26" Nanotech Cartridge Filter, Ics-360 Self-Cleaning System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list