DTS-121536-3 ASM 3WD DBTR-SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DTS-121536-3 ASM 3WD DBTR-SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTS121536-3SD
  • Mfr. Model # DTS121536-3SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Colour Sand
  • Finish Powder Coated
  • Overall Depth 15"
  • Overall Width 36"
  • Overall Height 78"
  • Hooks per Opening 3
  • Opening Height 34-1/2"
  • Opening Depth 14"
  • Opening Width 12"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Includes I.D. Plate
  • Item Wardrobe Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list