Skip Content
DTS-121536-1 ASM 1W DBLTR-SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DTS-121536-1 ASM 1W DBLTR-SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTS121536-1SD
  • Mfr. Model # DTS121536-1SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Colour Sand
  • Finish Powder Coated
  • Handle Type Recessed
  • Material Steel
  • Overall Depth 15"
  • Lock Type Optional
  • Overall Height 78"
  • Overall Width 12"
  • Hooks per Opening 3
  • Tier 2
  • Legs Yes
  • Opening Height 34-1/2"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Depth 14"
  • Opening Width 12"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (2) Openings
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes I.D. Plate
  • Item Wardrobe Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list