Skip Content
DTM EPOXY PRIMER (GRAY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DTM EPOXY PRIMER (GRAY)

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPV2940S-USG
  • Mfr. Model # V2940S-USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Mixed Paint
  • Application Temperature 10 Degrees C - 32 Degrees C
  • Application Method Air Pressured Spray Equipment
  • VOC Content 2.1 lbs./gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list