DTK-151836-1 KD DBL TR(M GREY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DTK-151836-1 KD DBL TR(M GREY)

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTK151836-1MGY
  • Mfr. Model # DTK151836-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 12"
  • Hooks per Opening 3
  • Opening Height 34-1/2"
  • Opening Width 15"
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Item Wardrobe Locker
  • Includes Coat Hooks and I.D. Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list