Skip Content
DTK-121836-3 KD DBL TR(M GREY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DTK-121836-3 KD DBL TR(M GREY)

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTK121836-3MGY
  • Mfr. Model # DTK121836-3MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Handle Type Recessed
  • Lock Type Optional
  • Material Steel
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 36"
  • Tier 2
  • Hooks per Opening 3
  • Legs Yes
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Height 34-1/2"
  • Opening Depth 17"
  • Opening Width 12"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (2) Openings
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Coat Hooks and I.D. Plate
  • Item Wardrobe Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list