Skip Content
DTK-121536-3 3W KD DBLTR-MGREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DTK-121536-3 3W KD DBLTR-MGREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTK121536-3MGY
  • Mfr. Model # DTK121536-3MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 15"
  • Handle Type Recessed
  • Lock Type Optional
  • Overall Height 78"
  • Overall Width 36"
  • Tier 2
  • Hooks per Opening 3
  • Opening Depth 14"
  • Opening Height 34-1/2"
  • Legs Yes
  • Opening Width 12"
  • Locker Configuration (3) Wide, (2) Openings
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Item Wardrobe Locker
  • Includes I.D. Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list