Skip Content
DTK-121536-1 1W KD DBLTR-MGREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DTK-121536-1 1W KD DBLTR-MGREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTK121536-1MGY
  • Mfr. Model # DTK121536-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Handle Type Recessed
  • Material Steel
  • Overall Depth 15"
  • Overall Height 78"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Hooks per Opening 3
  • Opening Height 34-1/2"
  • Assembled/Unassembled Unassembled
  • Opening Depth 14"
  • Locker Configuration (1) Wide, (2) Openings
  • Opening Width 12"
  • Locker Door Type Louvered
  • Lock Type Optional
  • Overall Width 12"
  • Legs Yes
  • Tier 2
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes I.D. Plate
  • Item Wardrobe Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list