Skip Content
DSXI-GASBADGEPRO-3PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DSXI-GASBADGEPRO-3PORT

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109331-131
  • Mfr. Model # 18109331-131
  • UNSPSC # 43211602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Flow Rate 550 mL
  • For Use With GasBadge(R) Pro
  • Features Activated
  • Includes Power Cord, Activation Certificate, iGas(R) Reader
  • Height 8-15/16"
  • Item DSXi Docking Station, Cloud-Connected Mode
  • Length 10-3/4"
  • Width 6-5/8"
  • Material Impact-Resistant Composite w/ RFI Protection
  • Temp. Range 0 Degrees C - 50 Degrees C
  • Voltage 100 - 240 VAC/12 VDC
  • Status Indicator Lights (Red, Yellow, Green)
  • Cylinder Size All

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list