Skip Content
DSS-ST 9/32 SC STUB SS DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DSS-ST 9/32 SC STUB SS DRILL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM43441
  • Mfr. Model # M43441
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel
  • Item Screw Machine Drill
  • Decimal Equivalent 0.2812
  • Point Type Split Point
  • List Number DSS-ST
  • Grade Heavy Duty
  • Shank Dia. 9/32"
  • Flute Length 1-1/2"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-11/16"
  • Drill Bit Size 9/32"
  • Drill Bit Material Solid Carbide
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list