Skip Content
DSC RLL 5INBLNK H822 60-F PSA 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DSC RLL 5INBLNK H822 60-F PSA 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37310
  • Mfr. Model # 37310
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Series H822
  • Disc Dia. 5"
  • Backing Weight Heavy weight
  • Item Paper Disc
  • Abrasive Material Zirconia Alumina
  • Attachment Type PSA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list