Skip Content
DSC DI 6X0 A975 NOR P150 V05 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DSC DI 6X0 A975 NOR P150 V05

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40529
  • Mfr. Model # 40529
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Blue
  • Grit 150
  • Item Hook-and-Loop Sanding Disc
  • Grade Fine
  • Series A975
  • Disc Dia. 6"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Weight B
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list