Skip Content
DSC 9-1/8X7/8 F726 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DSC 9-1/8X7/8 F726 60G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95039B
  • Mfr. Model # 95039B
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Item Sanding Disc
  • Grade Medium
  • Grit 60
  • Series Neon F726
  • Max. RPM 8,600
  • Mounting Hole Size 7/8"
  • Disc Dia. 9-1/8"
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list