Skip Content
DSC 9-1/8X7/8 F726 36G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DSC 9-1/8X7/8 F726 36G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95037A
  • Mfr. Model # 95037A
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Grit 36
  • Item Sanding Disc
  • Grade Coarse
  • Max. RPM 8,600
  • Series Neon F726
  • Mounting Hole Size 7/8"
  • Disc Dia. 9-1/8"
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list