Skip Content
DSC 8INBLNK BEARTEX SCF A/O 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DSC 8INBLNK BEARTEX SCF A/O 80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN06913
  • Mfr. Model # 06913
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 1.0 lbs

Product Details

Beartex surface blending disc with hook and loop fastening system. It is flexible, reinforced nylon web eliminates edge fraying and grain shredding, uniform abrasive coating and consistent finish, and open construction resists loading.

Technical Specs

  • Grit Coarse
  • Colour Brown
  • Item Non-Woven Hook and Loop Discs
  • Grade Coarse
  • Series Rapid Prep
  • Disc Dia. 8"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Backing Weight B
  • Vacuum Hole Design No Hole
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list