Skip Content
Discontinued with Replacement
DSC 8INBLNK BEARTEX SCF A/O 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DSC 8INBLNK BEARTEX SCF A/O 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN06914
  • Mfr. Model # 06914
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
8IN A/O MED H L

Price: NA

Product Details

Beartex surface blending disc with hook and loop fastening system. It is flexible, reinforced nylon web eliminates edge fraying and grain shredding, uniform abrasive coating and consistent finish, and open construction resists loading.

Technical Specs

  • Grit Medium
  • Colour Maroon
  • Series STE
  • Item Hook-and-Loop Sanding Disc
  • Grade Fine
  • Disc Dia. 8"
  • Vacuum Hole Design No Hole
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list