DSC 5INBLNK A290 P320-C SPEED-GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DSC 5INBLNK A290 P320-C SPEED-GRIP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49900
  • Mfr. Model # 49900
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Series A290
  • Colour Yellow
  • Backing Weight C
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list