Skip Content
DSC 5INBLNK A290 P150-C SPEED-GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DSC 5INBLNK A290 P150-C SPEED-GRIP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49904
  • Mfr. Model # 49904
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Yellow
  • Item Hook-and-Loop Sanding Disc
  • Grit 150
  • Grade Fine
  • Series A290
  • Backing Weight C
  • Disc Dia. 5"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list