Skip Content
DSC 5INBLNK A275 P1500-B SPD-GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DSC 5INBLNK A275 P1500-B SPD-GRIP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31533
  • Mfr. Model # 31533
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3285
  • Shipping Weight 1.0 lbs

Product Details

Speed-grip disc, hook and loop no-fil magnum is a reusable disc that reduces waste. P-graded aluminium oxide abrasive, heavy-duty C-wt backing, stearate open coat, increased life, fast cut rate and consistent finish. Comes with 100 discs per roll.

Technical Specs

  • Grit 1,500
  • Item Hook-and-Loop Sanding Disc
  • Colour Champagne
  • Grade Ultra Fine
  • Series A275
  • Disc Dia. 5"
  • Backing Weight B
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list