Skip Content
DSC 2INBLNK R981 60-Y SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DSC 2INBLNK R981 60-Y SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37774
  • Mfr. Model # 37774
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Attaching System TS
  • Colour Red
  • Item Locking Sanding Disc
  • Grade Coarse
  • Max. RPM 25,000
  • Grit 60
  • Series R981
  • Attachment Type Turn-On/Off
  • Disc Dia. 2"
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Backing Weight Y
  • Backing Material Waterproof Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list