Skip Content
DSC 1-1/2INBLNK R821 60-Y SPEEDLK T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DSC 1-1/2INBLNK R821 60-Y SPEEDLK T

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21043
  • Mfr. Model # 21043
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Attaching System TR
  • Colour Blue
  • Item Locking Sanding Disc
  • Grit 60
  • Max. RPM 30,000
  • Grade Coarse
  • Disc Dia. 1-1/2"
  • Attachment Type Roll-On/Off
  • Series R821
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Weight Y
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list