Skip Content
DSC 1-1/2INBLNK R228 60-X SPD-LOK T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DSC 1-1/2INBLNK R228 60-X SPD-LOK T

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38120
  • Mfr. Model # 38120
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Locking Sanding Disc
  • Attaching System TS
  • Colour Maroon
  • Grit 60
  • Max. RPM 30,000
  • Grade Coarse
  • Series R228
  • Attachment Type Turn-On/Off
  • Disc Dia. 1-1/2"
  • Abrasive Type Coated
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list