Skip Content
DSC 1-1/2INBLNK R228 120-X SPDLOK T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DSC 1-1/2INBLNK R228 120-X SPDLOK T

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21015
  • Mfr. Model # 21015
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 1.0 lbs

Product Details

Metalite R228 speed-lock TR Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Grit 120
  • Max. RPM 30,000
  • Disc Dia. 1-1/2"
  • Item Aluminium Oxide Cloth Disc
  • Series R228
  • Attachment Type Quick Change
  • Backing Weight X
  • Backing Material Cotton Standard
  • Attaching System TR

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list