Skip Content
DS OD SNEAKER TREATER SPRAY, 133G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DS OD SNEAKER TREATER SPRAY, 133G

DR. SCHOLL'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKL11-818843
  • Mfr. Model # 11-818843
  • UNSPSC # 42241706
  • CATALOGUE PAGE # 2195
  • Shipping Weight 0.46 lbs

Technical Specs

  • Length 2.12"
  • Size 133 g
  • Item Sneaker Spray
  • Width 2.12"
  • Gender Unisex

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list