!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WOMEN'S PAIN RELIEF ORTHOTICS, SIZE 6 TO 10, 1 16/25 X 3 93/100 IN

WOMEN'S PAIN RELIEF ORTHOTICS, SIZE 6 TO 10, 1 16/25 X 3 93/100 IN

DR. SCHOLL'S

WOMEN'S PAIN RELIEF ORTHOTICS, SIZE 6 TO 10, 1 16/25 X 3 93/100 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S PAIN RELIEF ORTHOTICS, SIZE 6 TO 10, 1 16/25 X 3 93/100 IN

WOMEN'S PAIN RELIEF ORTHOTICS, SIZE 6 TO 10, 1 16/25 X 3 93/100 IN

DR. SCHOLL'S

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKL11-786287
  • Mfr. Model # 11-786287
  • UNSPSC # 42241706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These women's pain relief orthotics fit sizes 6 to 10 and measure 1 16/25 length x 3 93/100 inches width. Footwear and footwear accessories help protect your feet from potential hazards such as impact, punctures, chemicals, snow/ice, and more. Work boots and work shoes are ideal for use in hospitals, warehouses, and construction zones etc.

Technical Specs

  • Item Orthotics
  • Gender Women's
  • Width 3.93"
  • Size 6 - 10
  • Length 1.64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list