DRYWALL TOOL POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL TOOL POUCH

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYDW1018
  • Mfr. Model # DW1018
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Beige
  • Height (In.) 11"
  • Features (3) Pouches Reversed for Easy Access
  • Item Drywall Pouch
  • Material Leather
  • Number of Pockets 3
  • Width (In.) 7"
  • Fits Belts Up To (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list