Skip Content
DRYWALL TOOL POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL TOOL POUCH

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYDW1017
  • Mfr. Model # DW1017
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Height (In.) 10-1/2"
  • Features Steel Hammer Holder, Drywall Saw Pouch, Tape Holder, and Knive Case
  • Item Drywall Tool Pouch
  • Colour Beige
  • Material Leather
  • Number of Pockets 7
  • Width (In.) 9"
  • Fits Belts Up To (In.) 2-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list