Skip Content
DRYWALL TAPE REEL 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL TAPE REEL 6/PK

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH31
  • Mfr. Model # 31
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.41 lbs

Product Details

Made of steel and plated to prevent rust. Holds all standard tape rolls up to 500 ft. (152 m). Hangs on belt for easy dispensing. Quick open design makes changing tape easy.

Technical Specs

  • Application Holds All Standard Tape Rolls Up to 500 ft.
  • Item Drywall Tape Reel
  • Length (In.) 10-1/4"
  • Width (In.) 3"
  • Type Tape Reel
  • Characteristics Quick Opening Design Makes Changing Tape Easy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list