Skip Content
DRYWALL T SQUARE,ALUM,48 IN,1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL T SQUARE,ALUM,48 IN,1/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P537
  • Mfr. Model # 13P537
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 291
  • Shipping Weight 1.6 lbs

Product Details

Anodized finish. Body size 48" x 2". Tongue size 22 x 1-1/4". Graduations 1/8". Features 5-rivet construction.

Technical Specs

  • Finish Anodized
  • Material Aluminum
  • Features 5-Rivet Construction
  • Item Drywall T Square
  • Number of Pieces 1
  • Graduations 1 mm
  • Body Size 48" x 2"
  • Tongue Size 22" × 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list