Skip Content
DRYWALL T-SQUARE 47 7/8X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL T-SQUARE 47 7/8X22

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHTS917
  • Mfr. Model # TS917
  • UNSPSC # 44111808
  • CATALOGUE PAGE # 307
  • Shipping Weight 1.43 lbs

Product Details

Drywall T-square is made of aluminum. It has a silver anodized finish with black epoxy painted numerals. It is reverse ruled so it can be read from either edge. Size: 47-7/8 x 22 inches.

Technical Specs

  • Body Size 47-7/8" x 22"
  • Finish Silver Anodized
  • Features Long Wear and Legibility
  • Graduations English Units
  • Includes T -Square
  • Number of Pieces 1
  • Item Drywall T-Square
  • Material Aluminium
  • Size 47-7/8" x 22"
  • Use With Head is Notched to Permit Full Length Cut, Stud Location Marks Aid in Nailing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list