DRYWALL T-SQUARE,47 7/8 IN,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL T-SQUARE,47 7/8 IN,ALUMINUM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MRX5
  • Mfr. Model # 4MRX5
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 291
  • Shipping Weight 1.7 lbs

Product Details

Clear silver anodized finish. Body size 47-7/8". Tongue size 22". Graduations 1/8". Four rivet construction. 3/16" blade.

Technical Specs

  • Graduations 1/8"
  • Finish Clear Silver Anodized
  • Features Four Rivet Construction, 3/16" Blade
  • Item Drywall T-Square
  • Material Aluminum
  • Body Size 47-7/8"
  • Tongue Size 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list