Skip Content
DRYWALL SCRW #8 BUGLE FINE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #8 BUGLE FINE 3IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31305.016.0300
  • Mfr. Model # B31305.016.0300
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 21.935 lbs

Technical Specs

  • Finish Black Phosphate
  • Item Drywall Screws
  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Length 3"
  • Material Steel
  • Drive Phillips
  • Size #8
  • Driver Size #2
  • Head Type Flat Countersunk
  • Thread Length 2"
  • Point Type Self Tapping
  • Thread Type Fine
  • Head Dia. 8mm - 8.40mm
  • Package Quantity 2500
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list