DRYWALL SCRW #8 BUGLE FINE 2 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL SCRW #8 BUGLE FINE 2 1/2IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31305.016.0250
  • Mfr. Model # B31305.016.0250
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 20.668 lbs

Technical Specs

  • Finish Black Phosphate
  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Item Drywall Screws
  • Length 2-1/2"
  • Material Steel
  • Size #8
  • Driver Size #2
  • Drive Phillips
  • Head Type Flat Countersunk
  • Point Type Self Tapping
  • Thread Length 2"
  • Head Dia. 8mm - 8.40mm
  • Thread Type Fine
  • Package Quantity 2500
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list