Skip Content
DRYWALL SCRW #8 BUGLE COARSE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #8 BUGLE COARSE 3/4IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31300.016.0075
  • Mfr. Model # B31300.016.0075
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 21.296 lbs

Technical Specs

  • Item Drywall Screws
  • Finish Black Phosphate
  • Length 3/4"
  • Material Steel
  • Size #8
  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Drive Phillips
  • Driver Size #2
  • Head Type Flat Countersunk
  • Thread Type Coarse
  • Thread Length 2-1/2"
  • Head Dia. 8mm - 8.40mm
  • Point Type Self Tapping
  • Package Quantity 7000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list