DRYWALL SCRW #8 BUGLE COARSE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL SCRW #8 BUGLE COARSE 1IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31300.016.0100
  • Mfr. Model # B31300.016.0100
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 21.693 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Finish Black Phosphate
  • Item Drywall Screws
  • Material Steel
  • Length 1"
  • Size #8
  • Drive Phillips
  • Head Type Flat Countersunk
  • Point Type Self Tapping
  • Driver Size #2
  • Thread Type Coarse
  • Thread Length Fully Threaded
  • Head Dia. 8mm - 8.40mm
  • Package Quantity 6000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list