DRYWALL SCRW #8 BUGLE COARSE 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL SCRW #8 BUGLE COARSE 1 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31300.016.0150
  • Mfr. Model # B31300.016.0150
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 21.34 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Length 1-1/2"
  • Item Drywall Screws
  • Material Steel
  • Finish Black Phosphate
  • Size #8
  • Point Type Self Tapping
  • Drive Phillips
  • Thread Length Fully Threaded
  • Thread Type Coarse
  • Head Dia. 8mm - 8.40mm
  • Head Type Flat Countersunk
  • Driver Size #2
  • Package Quantity 4000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list