DRYWALL SCRW #6 BUGLE FINE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL SCRW #6 BUGLE FINE 1IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31306.013.0100
  • Mfr. Model # B31306.013.0100
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 22.222 lbs

Technical Specs

  • Item Drywall Screws
  • Finish Black Phosphate
  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Length 1"
  • Material Steel
  • Size #6
  • Driver Size #2
  • Drive Phillips
  • Head Type Flat Countersunk
  • Point Type Self Drilling
  • Thread Length Fully Threaded
  • Head Dia. 8mm - 8.30mm
  • Thread Type Fine
  • Package Quantity 7000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list