Skip Content
DRYWALL SCRW #6 BUGLE FINE 1 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #6 BUGLE FINE 1 1/8IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31306.013.0112
  • Mfr. Model # U31306.013.0112
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 1.642 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Finish Black Phosphate
  • Item Drywall Screws
  • Length 1-1/8"
  • Material Steel
  • Drive Phillips
  • Size #6
  • Package Quantity 500
  • Head Type Flat Countersunk
  • Driver Size #2
  • Point Type Self Drilling
  • Thread Length Fully Threaded
  • Thread Type Fine
  • Head Dia. 8mm - 8.30mm
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list