Skip Content
DRYWALL SCRW #6 BUGLE FINE 1 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #6 BUGLE FINE 1 1/4IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31305.013.0125
  • Mfr. Model # B31305.013.0125
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 19.973 lbs

Technical Specs

  • Finish Black Phosphate
  • Item Drywall Screws
  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Material Steel
  • Length 1-1/4"
  • Size #6
  • Driver Size #2
  • Drive Phillips
  • Head Type Flat Countersunk
  • Point Type Self Tapping
  • Thread Length Fully Threaded
  • Thread Type Fine
  • Head Dia. 8mm - 8.30mm
  • Package Quantity 6000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list