Skip Content
DRYWALL SCRW #6 BUGLE COARSE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #6 BUGLE COARSE 3IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31300.013.0300
  • Mfr. Model # U31300.013.0300
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 1.556 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Finish Black Phosphate
  • Item Drywall Screws
  • Size #6
  • Material Steel
  • Drive Phillips
  • Length 3"
  • Package Quantity 200
  • Driver Size #2
  • Head Type Flat Countersunk
  • Point Type Self Tapping
  • Thread Length 2"
  • Head Dia. 8mm - 8.30mm
  • Thread Type Coarse
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list