DRYWALL SCRW #6 BUGLE COARSE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL SCRW #6 BUGLE COARSE 2IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31300.013.0200
  • Mfr. Model # U31300.013.0200
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 0.983 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Item Drywall Screws
  • Finish Black Phosphate
  • Material Steel
  • Length 2"
  • Package Quantity 200
  • Size #6
  • Driver Size #2
  • Drive Phillips
  • Point Type Self Tapping
  • Head Type Flat Countersunk/Bugle Trumpet
  • Thread Length Fully Threaded
  • Head Dia. 8.10mm - 8.41mm
  • Thread Type Coarse
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list