Skip Content
DRYWALL SCRW #6 BUGLE COARSE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #6 BUGLE COARSE 2IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31300.013.0200
  • Mfr. Model # B31300.013.0200
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 19.665 lbs

Technical Specs

  • Finish Black Phosphate
  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Item Drywall Screws
  • Length 2"
  • Size #6
  • Point Type Self Tapping
  • Driver Size #2
  • Material Steel
  • Drive Phillips
  • Head Type Flat Countersunk
  • Thread Length Fully Threaded
  • Thread Type Coarse
  • Head Dia. 8mm - 8.30mm
  • Package Quantity 4000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list