Skip Content
DRYWALL SCRW #6 BUGLE COARSE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #6 BUGLE COARSE 1/2IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31300.013.0050
  • Mfr. Model # U31300.013.0050
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 0.87 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Length 1/2"
  • Item Drywall Screws
  • Finish Black Phosphate
  • Material Steel
  • Package Quantity 500
  • Size #6
  • Head Type Flat Countersunk
  • Driver Size #2
  • Drive Phillips
  • Point Type Self Tapping
  • Thread Length Full
  • Thread Type Coarse
  • Head Dia. 8mm - 8.30mm
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list