Skip Content
DRYWALL SCRW #6 BUGLE COARSE 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #6 BUGLE COARSE 1 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31300.013.0150
  • Mfr. Model # B31300.013.0150
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 20.062 lbs

Technical Specs

  • Finish Black Phosphate
  • Item Drywall Screws
  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Length 1-1/2"
  • Material Steel
  • Driver Size #2
  • Drive Phillips
  • Size #6
  • Head Type Flat Countersunk
  • Thread Length Fully Threaded
  • Point Type Self Tapping
  • Head Dia. 8mm - 8.30mm
  • Thread Type Coarse
  • Package Quantity 5000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list