Skip Content
DRYWALL SCRW #10 BUGLE FINE 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #10 BUGLE FINE 5IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31305.019.0500
  • Mfr. Model # U31305.019.0500
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 2.067 lbs

Technical Specs

  • Item Drywall Screws
  • Finish Black Phosphate
  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Length 5"
  • Material Steel
  • Package Quantity 100
  • Driver Size #2
  • Size #10
  • Drive Phillips
  • Head Type Flat Countersunk/Bugle Trumpet
  • Point Type Sharp
  • Thread Length Partial
  • Thread Type Fine
  • Head Dia. 8.48mm
  • Type Bugle Head
  • Head Height 2.48mm
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list