Skip Content
DRYWALL SCRW #10 BUGLE FINE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCRW #10 BUGLE FINE 4IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31305.019.0400
  • Mfr. Model # U31305.019.0400
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 1.518 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Finish Black Phosphate
  • Item Drywall Screws
  • Length 4"
  • Material Steel
  • Package Quantity 100
  • Drive Phillips
  • Size #10
  • Driver Size #2
  • Head Type Flat Countersunk
  • Thread Length 2-1/2"
  • Point Type Self Tapping
  • Head Dia. 8.40mm - 9.00mm
  • Thread Type Fine
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list